Zoro Homepage

Hand Scraper Item, Brown, Blade 1-1/2" W

  • Mfr # 697166

  • Zoro # G2153105


product price: $9.29
/ea

Key Features

Overall Length
8 7/8 in
Handle Material
Polypropylene
Blade Material
Stainless steel
Blade Length
3 1/2 in
Features
Beveled Edge, Color-Coded, Durable Blade, Hanging Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697166
Zoro #
G2153105
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 7/8 in
Blade Width
1 1/2 in
Blade Length
3 1/2 in
Overall Height
1 in

Details

Item
Hand Scraper
Color
Brown
Handle Material
Polypropylene
Blade Material
Stainless steel
Features
Beveled Edge, Color-Coded, Durable Blade, Hanging Hole
Scraper Design
2-Piece
Metal Detectable
No
Standards
FDA compliant
Working Temp.
-4 Degrees to 176 Degrees F
Tether Capable
Tether Ready
Tether Style
Tether Ready
Product Type
Scraper
Perforation
Solid
Maximum Temperature
183 Degrees F
Handle Included
Yes
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-22 Degrees F
NSF Certified
No
Maximum Dishwasher Temperature
199 Degrees F
Halal/Kosher
Halal, Kosher
Autoclavable
Yes

Description

Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Width 1 1/2 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 1 in, Overall Length 8 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.