Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Scraper Item, Lm Green, Blade 3" W

  • Mfr # 697277

  • Zoro # G4238569


product price: $10.19
/ea

Key Features

Overall Length
8 7/8 in
Color
Lime Green
Handle Material
Polypropylene
Blade Material
Stainless Steel
Blade Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697277
Zoro #
G4238569
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 7/8 in
Blade Width
3 in
Blade Length
3 1/2 in
Overall Height
8 7/8 in

Details

Item
Hand Scraper
Color
Lime Green
Handle Material
Polypropylene
Blade Material
Stainless Steel
Features
Beveled Edge, Color-Coded, Durable Blade, Hanging Hole
Working Temp.
-4 Degrees to 176 Degrees F
Standards
FDA Compliant
Scraper Design
2-Piece
Metal Detectable
No
Tether Capable
Tether Ready
Tether Style
Tether Ready
Product Type
Scraper
Autoclavable
Yes
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Maximum Dishwasher Temperature
199 Degrees F
Halal/Kosher
Halal, Kosher
Handle Included
Yes
Maximum Temperature
183 Degrees F
Perforation
Solid
Minimum Temperature
-22 Degrees F

Description

Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 3 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.