Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Scraper Item, LmGrn, Blade 4-1/2"W

  • Mfr # 696277

  • Zoro # G7443832


product price: $5.85
/ea

Key Features

Overall Length
9 1/5 in
Blade Width
4 1/4 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
696277
Zoro #
G7443832
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/5 in
Blade Width
4 1/4 in
Blade Length
4 1/4 in
Overall Height
9 1/4 in

Details

Item
Hand Scraper
Color
Lime Green
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Sterilizable, No Seams or Cracks for Bacterial Growth
Working Temp.
-22 Degrees to 176 Degrees F
Metal Detectable
No
Standards
FDA Compliant
Scraper Design
1-Piece
Tether Capable
Tether Ready
Tether Style
Tether Ready
Product Type
Scraper
Maximum Dishwasher Temperature
199 Degrees F
Minimum Temperature
-22 Degrees F
Handle Included
No
Halal/Kosher
Halal, Kosher
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Perforation
Solid
Maximum Temperature
183 Degrees F
Autoclavable
Yes

Description

Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.