Hand Scraper, Metal Detect, Gray, 3 x 8 In
Mfr # 6961MD5
Zoro # G3787786
product price: $9.15
/eaKey Features
Metal Detectable
Yes
Overall Length
8 in
Features
Metal Detectable
Working Temp.
-22 Degrees to 176 Degrees F
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6961MD5
Zoro #
G3787786
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Blade Length
3 1/4 in
Blade Width
3 in
Details
Item
Hand Scraper
Color
Gray
Metal Detectable
Yes
Features
Metal Detectable
Working Temp.
-22 Degrees to 176 Degrees F
Handle Material
Polypropylene
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Scraper Design
1-Piece
Blade Material
Polypropylene
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Scraper
NSF Certified
No
Maximum Dishwasher Temperature
199 Degrees F
Perforation
Solid
Maximum Temperature
183 Degrees F
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Maximum Autoclave Temperature
250 Degrees F
Handle Included
No
Minimum Temperature
-22 Degrees F
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 3 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7 7/8 in, Overall Length 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.