Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Scraper, Metal Detect, Gray, 4-7/16 In

  • Mfr # 6962MD5

  • Zoro # G3787831


product price: $12.29
/ea

Key Features

Metal Detectable
Yes
Overall Length
9 3/4 in
Features
Metal Detectable
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Scraper Design
1-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6962MD5
Zoro #
G3787831
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Blade Length
4 1/4 in
Blade Width
4 1/2 in

Details

Item
Hand Scraper
Color
Gray
Metal Detectable
Yes
Features
Metal Detectable
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Scraper Design
1-Piece
Blade Material
Polypropylene
Handle Material
Polypropylene
Working Temp.
-22 Degrees to 176 Degrees F
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Scraper
Maximum Autoclave Temperature
250 Degrees F
Halal/Kosher
Halal, Kosher
Maximum Dishwasher Temperature
199 Degrees F
Minimum Temperature
-22 Degrees F
NSF Certified
No
Maximum Temperature
183 Degrees F
Perforation
Solid
Autoclavable
Yes
Handle Included
No

Description

Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.