Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Scraper, Poly, 4-3/8 x 9-3/4, Orange

  • Mfr # 69627

  • Zoro # G0157674


product price: $5.99
/ea

Key Features

Overall Length
9 1/5 in
Color
Orange
Blade Width
4 1/4 in
Handle Material
Polypropylene
Blade Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69627
Zoro #
G0157674
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/5 in
Blade Width
4 1/4 in
Blade Length
4 1/4 in
Overall Height
9 1/4 in

Details

Item
Hand Scraper
Color
Orange
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Tether Capable
Tether Capable
Metal Detectable
No
Scraper Design
1-Piece
Working Temp.
-22 Degrees to 176 Degrees F
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Scraper
Halal/Kosher
Halal, Kosher
Autoclavable
Yes
Maximum Dishwasher Temperature
199 Degrees F
Minimum Temperature
-22 Degrees F
Maximum Temperature
183 Degrees F
NSF Certified
No
Handle Included
No
Maximum Autoclave Temperature
250 Degrees F
Perforation
Solid

Description

This Remco Hand Scraper is the perfect tool for scraping away all kinds of messes. It has a sturdy, orange polypropylene blade that will stand up to heavy use. The scraper's handle is made of durable polypropylene and its 4 1/4 in. blade is made of polypropylene as well. The scraper can be used on surfaces between -22 degrees to 176 degrees F, making it ideal for use in a variety of conditions. It has an overall length of 9 1/5 in., and a 4 1/4 in. blade width. With this Remco Hand Scraper you will be able to remove all kinds of unwanted debris with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.