Handheld Pad Holder, Blk, 9 1/8 in L
Mfr # 55009
Zoro # G313780269
product price: $34.89
/eaKey Features
Overall Length
9 1/8 in
Features
Revolving Neck
Material
Nylon/Polypropylene/Stainless Steel
Series
5500
Overall Width
3 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55009
Zoro #
G313780269
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Length
9 1/8 in
Overall Width
3 3/4 in
Details
Item
Pad Holder
Features
Revolving Neck
Material
Nylon/Polypropylene/Stainless Steel
Color
Black
Series
5500
Standards
EU Regulation, FDA Compliant, FDA Regulation, REACH Regulation
Compatible with Manufacturer Part Number
5523-10PK, 5524-10PK, 5525-10PK
Product Type
Swivel Pad Holder
Description
Swivel Pad Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.