Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass

  • Mfr # 6024

  • Zoro # G8568192


product price: $8.69
/ea

Key Features

Handle Length
24 in
Handle Material
Fiberglass
Handle Diameter
1 1/4 in
Handle Color
White
Broom Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6024
Zoro #
G8568192
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
24 in
Handle Diameter
1 1/4 in
Length
24"
Broom Handle Length
24 in
Dia.
1-1/3"
Maximum Length
24 in

Details

Handle Material
Fiberglass
Handle Color
White
Item
Hazmat Handle
Broom Handle Color
White
For Use With
Remco Hazmat Squeegees
Color
White
Material
Fiberglass
Broom Connection Type
European Thread
Includes
Bottle
Broom Handle Tip Material
Plastic
Broom Handle Material
Fiberglass
Features
Dish Washer Safe
Product Type
Hazmat Handle
Handle Tip Material
Polypropylene
Tool Type
Broom Handle
Handle Connection Type
Threaded
Connection Thread Type
European
Handle Style
Fixed

Description

Hazmat Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 24 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 24 in, Handle Style Fixed, Color Coding System No, Features Dish Washer Safe, Includes Bottle, FDA Compliant No, Product Type Hazmat Handle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.