High Temp Hand Scraper, 4-7/16x9-3/4, Blue
Mfr # 69633
Zoro # G603561172
product price: $9.59
/eaKey Features
Color
Blue
Metal Detectable
No
Overall Length
9 3/4 in
Features
High Temp
Meets/Exceeds
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69633
Zoro #
G603561172
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 3/4 in
Blade Length
4 1/4 in
Blade Width
4 1/2 in
Details
Item
Hand Scraper
Color
Blue
Metal Detectable
No
Features
High Temp
Meets/Exceeds
FDA Compliant
Product Type
High Temperature Scraper
Handle Material
Nylon
Scraper Design
1-Piece
Working Temp.
Up to 465 Degrees F
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Material
Nylon
Autoclavable
No
Perforation
Solid
Handle Included
No
Maximum Temperature
465 Degrees F
NSF Certified
No
Description
Hand Scraper, Product Type High Temperature Scraper, Autoclavable No, Blade Length 7/8 in, Blade Material Glass-Fiber; Nylon, Blade Width 4 1/4 in, Handle Included No, Handle Material Glass-Fiber/Nylon, Maximum Temperature 465 Degrees F, Overall Height 9 3/8 in, Overall Length 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.