Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remco Hopper Lid, Red, 55-1/2 in. L x 31 in. W 69024

Hopper Lid, Red, 55-1/2 in. L x 31 in. W (Discontinued)

  • Mfr # 69024
  • Zoro # G3889658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69024
Zoro #
G3889658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56 in
Overall Width
32 in
Overall Height
4 1/4 in
Fits Truck Size (Cu.-Ft.)
13.6 cu ft
Fits Truck Size (Cu.-Yd.)
0.5 cu yd
Overall LxWxH
56 in x 32 in x 4 1/4 in

Details

Standards
FDA and USDA Approved
Material
Polyethylene
Color
Red
Item
Lid for Large-Volume Color-Coded Modular Tub Carts
Color - Hoppers and Cube Trucks
Red
Container Lid Type
Non-Hinged
Item - Cart and Truck Lids
Hopper Lid
Container Lid Material
MDPE
Features
Remco Tubs and Tub Accessories Offer a Combination of Durability and Versatility. They can be Used for Transporting, Freezing and Storing, These Tubs Meet All Usda Specifications and are Commonly Used for Meat, Seafood, Poultry, Commercial Fishing, Confec
For Truck Type
Tub Cart
Closure
Snap-On Lid

Description

Lid for Large-Volume Color-Coded Modular Tub Carts, For Truck Type Tub Cart, Closure Snap-On Lid, Color Red, Fits Truck Size (Cu.-Ft.) 13.6 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, Lid/Cover Material MDPE, Overall Height 4 1/4 in, Overall Length 56 in, Overall Width 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.