Hopper Lid, White, 47x26-1/2 In
Mfr # 69125
Zoro # G5715062
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Overall Length
47 in
Overall Width
27 in
Standards
FDA and USDA Approved
Material
Polyethylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69125
Zoro #
G5715062
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
47 in
Overall Width
27 in
Overall Height
1 3/4 in
Fits Container Size
10 cu. ft.
Fits Truck Size (Cu.-Yd.)
0.4 cu yd
Fits Truck Size (Cu.-Ft.)
10.0 cu ft
Overall LxWxH
47 in x 27 in x 1 3/4 in
Details
Standards
FDA and USDA Approved
Material
Polyethylene
Color
White
Load Capacity
560 lb
Item
Lid for Large-Volume Color-Coded Modular Tub Carts
Color - Hoppers and Cube Trucks
White
Container Lid Material
MDPE
Container Lid Type
Non-Hinged
Lid Type
Standard
Item - Cart and Truck Lids
Hopper Lid
For Use With Grainger Item Number
4LMJ8
Features
Remco Tubs and Tub Accessories Offer a Combination of Durability and Versatility. They can be Used for Transporting, Freezing and Storing, These Tubs Meet All Usda Specifications and are Commonly Used for Meat, Seafood, Poultry, Commercial Fishing, Confec
Closure
Snap-On Lid
For Truck Type
Tub Cart
Description
Lid for Large-Volume Color-Coded Modular Tub Carts, For Truck Type Tub Cart, Closure Snap-On Lid, Color White, Fits Truck Size (Cu.-Ft.) 10 cu ft, Fits Truck Size (Cu.-Yd.) 0.4 cu yd, Lid/Cover Material MDPE, Overall Height 1 3/4 in, Overall Length 47 in, Overall Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.