Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Remco Hopper Tub, Green, 46-39/64 in.L x 26 in.W 69112

Hopper Tub, Green, 46-39/64 in.L x 26 in.W (Discontinued)

  • Mfr # 69112
  • Zoro # G3889630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69112
Zoro #
G3889630
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 3/4 in
Overall Length
54 1/2 in
Overall Width
32 in
Inside Width
20 in
Inside Height
16 in
Inside Length
41 in
Overall LxWxH
54-1/2 in x 32 in x 21-3/4 in

Details

Material
Polyethylene
Color
Green
Cubic Foot Capacity
10.2 cu ft
Load Capacity
500 lb
Item
Transport Storage Tub
Cubic Yard Capacity
0.4 cu yd
Standards
FDA and USDA Approved
Volume Capacity
3/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
500 lb.
Container Material - Hoppers and Cube Trucks
HDPE
Color - Hoppers and Cube Trucks
Green
Item - Hopper Tubs
Storage Tub
Temperature Range
-40 Degrees F to 170 Degrees F
Sloped Edge
No
Gallon Capacity
76 1/4 gal
Bin Color
Green

Description

Transport Storage Tub, Color Green, Cubic Foot Capacity 10.2 cu ft, Cubic Yard Capacity 0.4 cu yd, Gallon Capacity 76 1/4 gal, Inside Height 16 in, Inside Length 41 in, Inside Width 20 in, Load Capacity 500 lb, Material Polyethylene, Overall Length 54 1/2 in, Overall Width 32 in, Overall Height 21 3/4 in, Sloped Edge No, Temperature Range -40 Degrees F to 170 Degrees F, Inside LxWxH 41 in x 20 in x 16 in, Standards FDA and USDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.