Hygienic Shovel, Brown, Blade W 11"
Mfr # 698166
Zoro # G2153175
product price: $36.99
/eaKey Features
Color
Brown
Metal Detectable
No
Overall Length
37 1/2 in
Extended Length
37 1/2 in
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
698166
Zoro #
G2153175
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
37 1/2 in
Extended Length
37 1/2 in
Blade Width
11 in
Blade Length
14 in
Details
Item
Hygienic Shovel
Color
Brown
Metal Detectable
No
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Type
Square Point
Shovel Design
1-Piece
Application
For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
Standards
FDA compliant
Handle Type
D-Handle
Working Temp.
-22 Degrees to 176 Degrees F
Halal/Kosher
Halal, Kosher
Minimum Temperature
-22 Degrees F
Maximum Temperature
183 Degrees F
NSF Certified
No
Reinforced Blade
No
Autoclavable
Yes
Reinforced Handle
No
Handle Style
D Handle
Maximum Autoclave Temperature
250 Degrees F
Description
If you are looking for a hygienic shovel, the Remco 698166 Hygienic Shovel is the tool to get. It features a polypropylene blade that can withstand -22 degrees to 176 degrees F. This 1-piece shovel has an extended length of 37 1/2 in. and a blade width of 11 in. The D-handle provides ease of use while working with this shovel, which has a square point blade made from polypropylene. The brown handle also makes it easy to identify the type of shovel at hand. For all your outdoor jobs, you will want the Remco 698166 Hygienic Shovel on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.