Zoro Homepage

Hygienic Shovel, Gray, Blade W 14"

  • Mfr # 698288

  • Zoro # G2153193


product price: $38.49
/ea

Key Features

Color
Gray
Metal Detectable
No
Overall Length
42 in
Blade Length
17 in
Blade Type
Square Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698288
Zoro #
G2153193
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Blade Length
17 in
Extended Length
42 in
Blade Width
14 in

Details

Item
Hygienic Shovel
Color
Gray
Metal Detectable
No
Blade Type
Square Point
Application
For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
Shovel Design
1-Piece
Standards
FDA compliant
Handle Material
Polypropylene
Working Temp.
-22 Degrees to 176 Degrees F
Blade Material
Polypropylene
Handle Type
D-Handle
Halal/Kosher
Halal, Kosher
Minimum Temperature
-22 Degrees F
Maximum Temperature
183 Degrees F
NSF Certified
No
Reinforced Blade
No
Handle Style
D Handle
Autoclavable
Yes
Maximum Autoclave Temperature
250 Degrees F
Reinforced Handle
No

Description

This Remco 698288 Hygienic Shovel is the perfect tool for keeping your work area clean. The blade has a square point, which helps to scrape up tough spills. The D-handle is made of polypropylene and has a snap-on design that allows you to change it out when needed. This one piece shovel can be used for many different tasks, including removing paint from hard surfaces, removing ice and snow, or removing rust stains from concrete surfaces. It also features a protective coating on the blade that resists corrosion and helps prevent rusting. When you need an efficient way to clean up any messes in your work area, the Remco 698288 Hygienic Shovel will get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.