Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygienic Shovel, Polypropylene Blade, Brown Polypropylene Handle

  • Mfr # 698266

  • Zoro # G2153035


product price: $38.89
/ea

Key Features

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Brown
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698266
Zoro #
G2153035
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
17 in
Extended Length
42 in
Overall Length
42 in
Blade Width
14 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Brown
Item
Hygienic Shovel
Color
Brown
Metal Detectable
No
Blade Type
Square Point
Shovel Design
1-Piece
Working Temp.
-22 Degrees to 176 Degrees F
Standards
FDA compliant
Application
For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
Reinforced Blade
No
Reinforced Handle
No
Halal/Kosher
Halal, Kosher
Handle Style
D Handle
Minimum Temperature
-22 Degrees F
Maximum Temperature
183 Degrees F
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
No
Autoclavable
Yes

Description

When you need to scoop up material, this Remco 698266 Hygienic Shovel is the tool for the job. It is built with a sturdy polypropylene blade and has a D-handle for added control. The hygienic shovel features a square point blade made of polypropylene. This brown, one piece shovel has an extended length of 42 in., making it easy to handle even large amounts of material. The blade measures 14 in. wide and 17 in. long, allowing you to collect plenty of material at once without spilling any excess back into the bin or onto the ground. With its sharp point and 1-piece design, this Remco Hygienic Shovel will make short work of your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.