Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygienic Shovel, Polypropylene Blade, Gray Polypropylene Handle

  • Mfr # 698188

  • Zoro # G2153069


product price: $37.79
/ea

Key Features

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Gray
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698188
Zoro #
G2153069
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
11 in
Overall Length
37 1/2 in
Blade Length
14 in
Extended Length
37 1/2 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Gray
Item
Hygienic Shovel
Color
Gray
Metal Detectable
No
Standards
FDA compliant
Shovel Design
1-Piece
Blade Type
Square Point
Application
For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
Working Temp.
-22 Degrees to 176 Degrees F
NSF Certified
No
Reinforced Handle
No
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Reinforced Blade
No
Maximum Autoclave Temperature
250 Degrees F
Handle Style
D Handle
Minimum Temperature
-22 Degrees F
Maximum Temperature
183 Degrees F

Description

Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Extended Length 37 1/2 in, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 10 1/4 in, Features Ideal for Moving Bulk Material, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.