Zoro Homepage

Hygienic Tool Hanger, Blue

  • Mfr # 06153

  • Zoro # G0148897


product price: $29.49
/ea

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Polypropylene
Color
Blue
Depth (In.)
5-1/4
Weight Capacity (Lb.)
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06153
Zoro #
G0148897
UPC #
-
Country of Origin
Denmark

Dimensions

Depth (In.)
5-1/4
Height (In.)
2-1/2
Length (In.)
9-1/2
Overall Length
9 3/8 in
Overall Depth
9 3/8 in
Overall Width
6 1/2 in
Overall Height
2 1/4 in

Details

Item
Hygienic Tool Holder
Tool Storage Type Included
Tool Rack/Rail
Material
Polypropylene
Color
Blue
Weight Capacity (Lb.)
22
Fits
Various Tools
Metal Detectable
No
Includes
Screws and Wall Anchors
Mount
wall
Holds
(3) Handles/Poles
Features
Brackets are Extendable
Mounting Hardware Included
(6) Screws, Wall Anchors
Includes Mounting Hardware
Yes
For Product Type
Janitorial Tools

Description

Hygienic Tool Holder, Color Blue, For Product Type Janitorial Tools, Overall Length 9 3/8 in, Overall Width 6 1/2 in, Overall Height 2 1/4 in, Overall Depth 9 3/8 in, Holds (3) Handles/Poles, Features Brackets are Extendable, Includes Mounting Hardware Yes, Material Polypropylene, Mounting Hardware Included (6) Screws, Wall Anchors, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.