Hygienic Tool Hanger, Orange
Mfr # 06157
Zoro # G4779336
product price: $29.49
/eaKey Features
Tool Storage Type Included
Tool Rack/Rail
Material
Polypropylene
Color
Orange
Metal Detectable
No
Fits
Various Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06157
Zoro #
G4779336
UPC #
-
Country of Origin
Denmark
Dimensions
Length (In.)
9-1/2
Depth (In.)
5-1/4
Height (In.)
2-1/2
Overall Depth
9 1/2 in
Overall Length
9 3/8 in
Overall Height
2 1/4 in
Overall Width
6 1/2 in
Details
Item
Hygienic Tool Holder
Tool Storage Type Included
Tool Rack/Rail
Material
Polypropylene
Color
Orange
Metal Detectable
No
Fits
Various Tools
Includes
Screws and Wall Anchors
Weight Capacity (Lb.)
22
Mount
wall
Holds
(3) Handles/Poles
Features
Brackets are Extendable
For Product Type
Janitorial Tools
Includes Mounting Hardware
Yes
Mounting Hardware Included
(6) Screws, Wall Anchors
Description
The VIKAN 06157 Hygienic Tool Hanger is the ideal solution for storing your tools. It can be mounted on any wall, and will help you keep your work area clean and tidy. The tool hanger has a molded plastic construction that is both durable and lightweight. You can store various tools on this hanger, including hammers, screwdrivers, etc. This orange hanger is designed to hang on walls of all types, giving you easy access to your tools while freeing up valuable space in your workshop or garage. If you are looking for a tool storage option that helps keep your work area clean and tidy, the VIKAN 06157 Hygienic Tool Hanger is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.