Zoro Homepage

Hygienic Tool Hanger, Red

  • Mfr # 06154

  • Zoro # G0148906


product price: $29.49
/ea

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Polypropylene
Color
Red
Metal Detectable
No
Weight Capacity (Lb.)
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06154
Zoro #
G0148906
UPC #
-
Country of Origin
Denmark

Dimensions

Height (In.)
2-1/2
Depth (In.)
5-1/4
Length (In.)
9-1/2
Overall Length
9 3/8 in
Overall Width
6 1/2 in
Overall Height
2 1/4 in
Overall Depth
9 3/8 in

Details

Item
Hygienic Tool Holder
Tool Storage Type Included
Tool Rack/Rail
Material
Polypropylene
Color
Red
Metal Detectable
No
Weight Capacity (Lb.)
22
Includes
Screws and Wall Anchors
Fits
Various Tools
Mount
wall
Features
Brackets are Extendable
Holds
(3) Handles/Poles
Includes Mounting Hardware
Yes
Mounting Hardware Included
(6) Screws, Wall Anchors
For Product Type
Janitorial Tools

Description

Hygienic Tool Holder, Color Red, For Product Type Janitorial Tools, Overall Length 9 3/8 in, Overall Width 6 1/2 in, Overall Height 2 1/4 in, Overall Depth 9 3/8 in, Holds (3) Handles/Poles, Features Brackets are Extendable, Includes Mounting Hardware Yes, Material Polypropylene, Mounting Hardware Included (6) Screws, Wall Anchors, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.