Zoro Homepage

Hygienic Tool Hanger, Yellow

  • Mfr # 06156

  • Zoro # G0148924


product price: $29.49
/ea

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Polypropylene
Color
Yellow
Fits
Various Tools
Weight Capacity (Lb.)
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06156
Zoro #
G0148924
UPC #
-
Country of Origin
Denmark

Dimensions

Height (In.)
2-1/2
Depth (In.)
5-1/4
Length (In.)
9-1/2
Overall Length
9 3/8 in
Overall Depth
9 3/8 in
Overall Height
2 1/4 in
Overall Width
6 1/2 in

Details

Item
Hygienic Tool Holder
Tool Storage Type Included
Tool Rack/Rail
Material
Polypropylene
Color
Yellow
Fits
Various Tools
Weight Capacity (Lb.)
22
Metal Detectable
No
Includes
Screws and Wall Anchors
Mount
wall
Holds
(3) Handles/Poles
Features
Brackets are Extendable
Includes Mounting Hardware
Yes
For Product Type
Janitorial Tools
Mounting Hardware Included
(6) Screws, Wall Anchors

Description

If you want to keep your tools organised and hygienic, the VIKAN 06156 Hygienic Tool Hanger is a must-have. It will ensure that your tools are kept in place and out of harm's way. Made of molded plastic, this tool hanger has a yellow color that makes it easy to spot. The wall rack fits all kinds of tools including hammers, saws, screwdrivers and wrenches. The weight capacity is 22 lb., while the height and depth are 2 1/2 in. and 5 1/4 in., respectively. When it comes to keeping your tools safe from dirt and grime, the VIKAN Wall Mounted Tool Rack is an essential accessory for any workshop or garage space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.