Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3 Industrial Square Point Shovel, Plastic Blade, 36 in L, Black ABS Plastic Handle

  • Mfr # 6880EB

  • Zoro # G2937487


product price: $46.19
/ea

Key Features

Handle Length
36 in
Blade Size
#3
Handle Material
ABS Plastic
Blade Material
Plastic
Handle Type
T-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6880EB
Zoro #
G2937487
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in
Blade Size
#3
Overall Length
36-1/2 in
Blade Width
10-1/8 in
Blade Length
12 in
Overall Height
36 1/2 in

Details

Handle Material
ABS Plastic
Blade Material
Plastic
Handle Type
T-Grip
Handle Color
Black
Weight
1.76 lbs
Item
Industrial Square Point Shovel
Design
2-Piece, Collapsible
Application
For Roadside Emergencies, Commercial Trucks and Vehicles, Highway Authorities, Snow Removal, Safety/Hamat Kits
Metal Detectable
No
Color
Orange
Blade Type
Square Point
Type
Nonsparking, Chemical/Corrosion Resistant
Features
Non-Sparking; Corrosion Resistant; 2-Piece; Chemical Resistant
Corrosion Resistant
Yes
Product Type
Collapsible Shovel
Non-Sparking
Yes
Blade Color
Orange
Detachable Handle
No
ESD Safe
No
Number of Ribs
3
Duty Rating
Heavy Duty

Description

Industrial Shovel, Product Type Collapsible Shovel, Blade Type Square Point, Blade Material Plastic, Number of Ribs 3, Blade Length 12 in, Blade Size #3, Blade Width 10 1/8 in, Blade Color Orange, Handle Type T-Grip, Handle Material ABS Plastic, Handle Length 36 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle No, ESD Safe No, Non-Sparking Yes, Overall Length 36 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.