Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 4 Industrial Square Point Shovel, Plastic Blade, 28 in L, Gray Polypropylene Handle

  • Mfr # 6982RG

  • Zoro # G2708745


product price: $41.59
/ea

Key Features

Handle Length
28 in
Blade Size
#4
Handle Material
Polypropylene
Blade Material
Plastic
Handle Type
D-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6982RG
Zoro #
G2708745
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
28 in
Blade Size
#4
Blade Length
17 in
Overall Length
42-1/4 in
Blade Width
13-11/16 in
Overall Height
42 1/4 in

Details

Handle Material
Polypropylene
Blade Material
Plastic
Handle Type
D-Grip
Handle Color
Gray
Weight
3.55 lbs
Item
Industrial Square Point Shovel
Color
Gray
Type
Nonsparking, Chemical/Corrosion Resistant
Design
1-piece
Metal Detectable
No
Working Temp.
-22 to 176 Degrees F
Blade Type
Square Point
Application
Industrial
Features
Corrosion Resistant; 1-Piece; Nonsparking; Chemical Resistant
Corrosion Resistant
Yes
Product Type
One Piece Regrind Shovel
Number of Ribs
1
Detachable Handle
No
ESD Safe
No
Non-Sparking
No
Socket Type
Standard
Blade Color
Gray
Duty Rating
Heavy Duty

Description

Industrial Shovel, Product Type One Piece Regrind Shovel, Blade Type Square Point, Blade Material Plastic, Number of Ribs 1, Blade Length 17 in, Blade Size #4, Blade Width 13 11/16 in, Blade Color Gray, Handle Type D-Grip, Handle Material Polypropylene, Handle Length 28 in, Handle Color Gray, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 42 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.