Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 4 Industrial Square Point Shovel, Plastic Blade, 17 in L, Black Polypropylene Handle

  • Mfr # 6897SS

  • Zoro # G2073811


product price: $72.15
/ea

Key Features

Handle Length
17 in
Blade Size
#4
Handle Material
Polypropylene
Blade Material
Plastic
Handle Type
D-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6897SS
Zoro #
G2073811
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
17 in
Blade Size
#4
Overall Length
35-3/8 in
Blade Length
18 in
Blade Width
14 in
Overall Height
35 3/8 in

Details

Handle Material
Polypropylene
Blade Material
Plastic
Handle Type
D-Grip
Handle Color
Black
Weight
3.0 lbs
Item
Industrial Square Point Shovel
Type
Nonsparking, Chemical/Corrosion Resistant
Design
2-piece
Color
Green
Blade Type
Square Point
Application
For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up
Working Temp.
-22 to 176 Degrees F
Metal Detectable
No
Features
Anti Spark Agent Blade, Disassembles For Storage With Locking Mechanism; Corrosion Resistant; Detachable Handle; 2-Piece; Nonsparking; Chemical Resistant
Corrosion Resistant
Yes
Product Type
Scoop Shovel
Non-Sparking
No
ESD Safe
No
Detachable Handle
Yes
Number of Ribs
1
Blade Color
Green
Duty Rating
Heavy Duty

Description

Industrial Shovel, Product Type Scoop Shovel, Blade Type Square Point, Blade Material Plastic, Number of Ribs 1, Blade Length 18 in, Blade Size #4, Blade Width 14 in, Blade Color Green, Handle Type D-Grip, Handle Material Polypropylene, Handle Length 17 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle Yes, ESD Safe No, Non-Sparking No, Overall Length 35 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.