No. 4 Industrial Square Point Shovel, Plastic Blade, 28 in L, Black Polypropylene Handle
Mfr # 6985SS
Zoro # G8525447
product price: $68.39
/eaKey Features
Blade Size
#4
Handle Material
Polypropylene
Blade Material
Plastic
Handle Type
D-Grip
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6985SS
Zoro #
G8525447
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
28 in
Blade Size
#4
Blade Width
13-13/16 in
Blade Length
18 in
Overall Length
46-1/8 in
Overall Height
46 1/8 in
Description
Industrial Shovel, Product Type Scoop Shovel, Blade Type Square Point, Blade Material Plastic, Number of Ribs 1, Blade Length 18 in, Blade Size #4, Blade Width 13 13/16 in, Blade Color Green, Handle Type D-Grip, Handle Material Polypropylene, Handle Length 28 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle Yes, ESD Safe No, Non-Sparking No, Overall Length 46 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.