Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3 Industrial Square Point Shovel, Plastic Blade, 25 in L, Black Polypropylene Handle

  • Mfr # 6892SS

  • Zoro # G0776727


product price: $55.19
/ea

Key Features

Blade Size
#3
Handle Material
Polypropylene
Blade Material
Plastic
Handle Type
D-Grip
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6892SS
Zoro #
G0776727
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
25 in
Blade Size
#3
Overall Length
39 in
Blade Width
10-3/16 in
Blade Length
14 in
Overall Height
39 in

Details

Handle Material
Polypropylene
Blade Material
Plastic
Handle Type
D-Grip
Handle Color
Black
Weight
2.49 lbs
Item
Industrial Square Point Shovel
Metal Detectable
No
Type
Nonsparking, Chemical/Corrosion Resistant
Application
For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up
Color
Green
Design
2-piece
Blade Type
Square Point
Working Temp.
-22 to 176 Degrees F
Features
Anti Spark Agent Blade, Disassembles For Storage With Locking Mechanism; Corrosion Resistant; Detachable Handle; 2-Piece; Nonsparking; Chemical Resistant
Corrosion Resistant
Yes
Product Type
Scoop Shovel
Socket Type
Standard
Detachable Handle
Yes
Blade Color
Green
Non-Sparking
No
Number of Ribs
1
ESD Safe
No
Duty Rating
Heavy Duty

Description

Industrial Shovel, Product Type Scoop Shovel, Blade Type Square Point, Blade Material Plastic, Number of Ribs 1, Blade Length 14 in, Blade Size #3, Blade Width 10 3/16 in, Blade Color Green, Handle Type D-Grip, Handle Material Polypropylene, Handle Length 25 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle Yes, ESD Safe No, Non-Sparking No, Overall Length 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.