Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3 Industrial Square Point Shovel, Plastic Blade, 36 in L, Black, ABS Plastic Handle

  • Mfr # 6880EBG

  • Zoro # G3314608


product price: $36.59
/ea

Key Features

Handle Length
36 in
Blade Size
#3
Handle Material
ABS Plastic
Blade Material
Plastic
Handle Type
T-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6880EBG
Zoro #
G3314608
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in
Blade Size
#3
Overall Length
36-1/2 in
Blade Width
10-1/8 in
Blade Length
12 in
Overall Height
36 1/2 in

Details

Handle Material
ABS Plastic
Blade Material
Plastic
Handle Type
T-Grip
Handle Color
Black
Weight
1.76 lbs
Item
Industrial Square Point Shovel
Working Temp.
-22 to 176 Degrees F
Color
Gray
Type
Nonsparking, Chemical/Corrosion Resistant
Application
Spill Kit Applications
Features
Easy Storage In Commercial Trucks or Vehicles; Non-Sparking; Corrosion Resistant; Chemical Resistant
Metal Detectable
No
Blade Type
Square Point
Corrosion Resistant
Yes
Product Type
Collapsible Shovel
Non-Sparking
Yes
Number of Ribs
3
Blade Color
Black
Detachable Handle
No
ESD Safe
No
Duty Rating
Heavy Duty

Description

Industrial Shovel, Product Type Collapsible Shovel, Blade Type Square Point, Blade Material Plastic, Number of Ribs 3, Blade Length 12 in, Blade Size #3, Blade Width 10 1/8 in, Blade Color Black, Handle Type T-Grip, Handle Material ABS Plastic, Handle Length 36 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle No, ESD Safe No, Non-Sparking Yes, Overall Length 36 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.