Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remco Industries Replacement Remco Valve Housing Assembly VHA5513-1E77 VHA5513-1E77

Replacement Remco Valve Housing Assembly VHA5513-1E77 (Discontinued)

  • Mfr # VHA5513-1E77
  • Zoro # G002710850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA5513-1E77
Zoro #
G002710850
UPC #
816624016293
Country of Origin
United States

Dimensions

Height
1.25
Length
8
Width
5
Outside Diameter
0.1

Description

Replacement part for Remco 12V pumps. Includes VitonĀ® valves and valve housing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.