
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHA5510-1E77
Zoro #
G502710800
UPC #
-
Country of Origin
United States
Dimensions
Length
9
Width
6
Height
1.25
Outside Diameter
0.65
Description
Includes diaphragm, pistons, cam and bearing. Choose the correct assembly for Remco® 1 to 5.3-gal., 12V pumps.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.