
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M382-S
Zoro #
G602710908
UPC #
-
Country of Origin
United States
Dimensions
Height
3.625
Width
4
Length
5.5
Outside Diameter
4.55
Description
For use with either bypass- or demand-style Remco 12V pumps. Includes sealed end bell and gasket. Item #s 224046 and 224061 include 2-pin connectors. Item # 224065 does not include a connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.