Zoro Homepage

Janitorial Cart, Swivel, Blue, PPP, 23.4 lb

  • Mfr # 57003

  • Zoro # G013865389


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Lockable
No
Overall Width
21 in
Caster Diameter
4 4/5 in
Overall Depth
31 in
Includes Bins
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57003
Zoro #
G013865389
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Width
21 in
Caster Diameter
4 4/5 in
Overall Depth
31 in
Overall Height
41 in

Details

Lockable
No
Item
HyGo Mobile Cleaning Station
Includes Bins
Yes
Frame Color
Blue
Caster Material
Polypropylene/TPE
Includes Waste Container
No
Frame Material
Polypropylene
Nonmarking Casters
Yes
Caster Type
Swivel
Includes Shelves
No
Number of Bins
2
Weight
23.4 lb
Includes
(2) Grip Bands, Assembly Tool, Broom Tray, Canister Tray, (3) Hooks, Wall Bracket
Number of Casters
4

Description

HyGo Mobile Cleaning Station, Overall Depth 31 in, Overall Height 41 in, Includes (2) Grip Bands, Assembly Tool, Broom Tray, Canister Tray, (3) Hooks, Wall Bracket, Includes Bins Yes, Includes Shelves No, Includes Waste Container No, Lockable No, Number of Bins 2, Number of Shelves Not Applicable, Waste Container Capacity Not Applicable, Overall Width 21 in, Features Not Applicable, Number of Casters 4, Frame Color Blue, Weight 23.4 lb, Frame Material Polypropylene, Caster Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.