Shop All Shovels and Scoops
Remco
Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Green Polypropylene Handle
Mfr # 6982MD2
Zoro # G3787673
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Handle Material Polypropylene
- Blade Type Square Point
- Blade Width 14 in
- Application For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
Product Information
- Brand Remco
- MFR # 6982MD2
- Zoro # G3787673
- UPC # 812904022671
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 14 in |
Blade Length | 17 in |
Overall Length | 42 in |
Handle Length | 28 in |
Overall Height | 42 in |
Details
Description
Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 17 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 3/4 in, Features One-Piece Metal Detectable, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Robertson Rsz114T5120 (RSZ114T5120)
- ZORO SELECT Rotating Sewer Nozzle, Size 6,3600 psi (AL0124722590)
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (HSP-3504-3MGK)
- REMCO Tuffy Unbreakable Scoop Shovel (14449)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Purple Polypropylene Handle (69818)
- REMCO Shovel, Polypropylene Blade, 43.5 in L Green Handle (GEN423)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Blue Polypropylene Handle (69823)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Blue Polypropylene Handle (69813)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 25 in L Black Polypropylene Handle (6892SS)
- THE BRUSH MAN #12 Grain Scoop, Abs Poly, Wood Handle W/ D-Grip, 3PK (SCOOP-ABS-DW12)
- Remco Lawn & Garden Tools