Zoro Homepage

Large Hand Scoop, 6-1/2 In. W, Orange

  • Mfr # 65007

  • Zoro # G3837102


product price: $6.89
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
15 in
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65007
Zoro #
G3837102
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Height
3 1/2 in
Overall Width
5 9/10 in
Handle Length
5 in

Details

Item
Hand Scoop
Color
Orange
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Meets/Exceeds
FDA Compliant
Working Temp.
-22 Degrees to 176 Degrees F
Design
1-piece
Capacity
82 oz
Autoclavable
Yes
Maximum Autoclave Temperature
250 Degrees F
Maximum Temperature
183 Degrees F
Handle Reinforcement
Non-Reinforced
NSF Certified
No
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher

Description

If you are working with dry materials, the Remco 65007 Large Hand Scoop is the ideal tool for your job. It is large enough to pick up a sufficient amount of material in one scoop. Made of non-sparking and chemical resistant polypropylene, this orange hand scoop has an overall height of 3 1/2 in. and a capacity of 82 oz. The Remco 65007 Large Hand Scoop also features a -22 degrees F to 176 degrees F working temperature range, making it safe to use around chemicals and other substances that may be harmful if exposed to extreme temperatures. This orange hand scoop has an overall width of 5 9/10 in., length of 15 in., handle length of 5 in., and 1 piece design. For easy handling and reliable performance, get yourself the Remco 65007 Large Hand Scoop today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.