Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Hand Scoop, 6-1/2 In. W, Purple

  • Mfr # 65008

  • Zoro # G3837111


product price: $6.89
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
15 in
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65008
Zoro #
G3837111
UPC #
812904020882
Country of Origin
United States

Dimensions

Overall Length
15 in
Handle Length
5 in
Overall Height
3 1/2 in
Overall Width
5 9/10 in

Details

Item
Hand Scoop
Color
Purple
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Meets/Exceeds
FDA Compliant
Design
1-piece
Working Temp.
-22 Degrees to 176 Degrees F
Capacity
82 oz
Halal/Kosher
Halal, Kosher
Minimum Temperature
-22 Degrees F
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
No
Handle Reinforcement
Non-Reinforced
Maximum Temperature
183 Degrees F
Autoclavable
Yes

Description

When you need to transport or measure liquid or granular materials, the Remco 65008 Large Hand Scoop is the tool for the job. The wide handle on this purple hand scoop makes it easy to grip and control. It has a capacity of 82 oz and measures 15 in. in length. The scoop is designed to resist chemical corrosion, making it ideal for handling acids, alkalis and solvents. This non-sparking material also makes it safe for use around combustible liquids like gasoline. When you are working with liquid or granular materials, the Remco 65008 Large Hand Scoop will be your go-to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.