Zoro Homepage

Large Hand Scoop, Blue, 15 x 6-1/2 In

  • Mfr # 65003

  • Zoro # G0236975


product price: $6.89
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
15 in
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65003
Zoro #
G0236975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Height
3 1/2 in
Overall Width
5 9/10 in
Handle Length
5 in

Details

Item
Hand Scoop
Color
Blue
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Meets/Exceeds
FDA Compliant
Working Temp.
-22 Degrees to 176 Degrees F
Capacity
82 oz
Design
1-piece
Handle Reinforcement
Non-Reinforced
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-22 Degrees F
NSF Certified
No
Halal/Kosher
Halal, Kosher
Maximum Temperature
183 Degrees F
Autoclavable
Yes

Description

The Remco 65003 Large Hand Scoop is a versatile tool you can use for many different tasks. Whether you need to carry water, feed animals or scoop up debris, this blue hand scoop will do the job well. Made of polypropylene, the large hand scoop has an 82 oz capacity and overall length of 15 in. Its design features a one-piece construction that makes it chemical resistant and non-sparking. The handle length is 5 in., while its overall width measures 5 9/10 in. The Remco Large Hand Scoop is durable and built to last so you can rely on it for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.