Zoro Homepage

Large Hand Scoop, Capacity 32 oz., Gray

  • Mfr # 640088

  • Zoro # G2153184


product price: $6.45
/ea

Key Features

Color
Gray
Metal Detectable
No
Material
Polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640088
Zoro #
G2153184
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
Handle Length
4 1/4 in
Overall Width
4 1/4 in
Overall Height
3 in

Details

Item
Scoop
Color
Gray
Metal Detectable
No
Material
Polypropylene
Type
Non-sparking, Chemical Resistant
Features
Seamless, Color Coded
Meets/Exceeds
FDA Compliant
Capacity
34 fl oz
Working Temp.
-22 Degrees to 176 Degrees F
Design
1 Piece
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher
Autoclavable
Yes
Maximum Autoclave Temperature
250 Degrees F
Maximum Temperature
183 Degrees F
NSF Certified
No
Handle Reinforcement
Non-Reinforced

Description

Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 4 1/4 in, Features Seamless, Color Coded, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 in, Overall Length 11 1/2 in, Overall Width 4 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.