Zoro Homepage

Large Hand Scoop, White, 15 x 6-1/2 In

  • Mfr # 65005

  • Zoro # G0236993


product price: $6.89
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
15 in
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65005
Zoro #
G0236993
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Width
5 9/10 in
Overall Height
3 1/2 in
Handle Length
5 in

Details

Item
Hand Scoop
Color
White
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Meets/Exceeds
FDA Compliant
Capacity
82 oz
Design
1-piece
Working Temp.
-22 Degrees to 176 Degrees F
Maximum Temperature
183 Degrees F
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes
Handle Reinforcement
Non-Reinforced

Description

This Remco Large Hand Scoop is the perfect tool for transferring bulk materials, such as flour, sugar and grains. Made of polypropylene, this white hand scoop is chemical resistant and non-sparking. The large size allows you to scoop up 82 oz of product at a time. This 1-piece design is both lightweight and durable. This Remco Large Hand Scoop makes it easy to transfer bulk products without spilling any on the floor or yourself.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.