Zoro Homepage

Lobby Broom and Dust Pan, 37 in Handle L

  • Mfr # 625088

  • Zoro # G3979135


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
14 1/2 in
Dust Pan Color
Gray
Dust Pan Lid Options
Dust Pan With Lid
Bristle Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625088
Zoro #
G3979135
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Dust Pan Width
14 1/2 in
Overall Broom Length
41 1/2 in
Dust Pan Handle Length
37 in
Broom Handle Diameter
1 in
Broom Handle Length
37 in
Trim Length
3 1/2 in
Block Depth
47 1/2 in
Bristle Length
3 1/2 in
Dust Pan Width
7 1/8 in
Block Width
7 1/8 in
Handle Diameter
1 in

Description

Lobby Broom and Dust Pan, Tool Type Angle Broom, Broom Handle Length 37 in, Bristle Material Polyester, Bristle Color Gray, Dust Pan Handle Length 37 in, Dust Pan Width 7 1/8 in, Dust Pan Color Gray, Includes Dust Pan Lid Yes, Block Material Plastic, Block Depth 47 1/2 in, Block Width 7 1/8 in, Broom Type Angle Broom, Chemical Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Broom Handle Diameter 1 in, Broom Handle Material Aluminum, Bristle Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.