Lobby Dust Pan and Broom Set, Black
Mfr # 62509
Zoro # G7802308
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Basic Dust Pan Material
Plastic
Overall Dust Pan Width
14 1/2 in
Dust Pan Color
Black
Dust Pan Lid Options
Dust Pan With Lid
Features
FDA Compliant, Upright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62509
Zoro #
G7802308
UPC #
-
Country of Origin
United States
Dimensions
Overall Dust Pan Width
14 1/2 in
Trim Length
3 1/2 in
Handle Length
36"
Broom Handle Length
37 in
Overall Width
7-9/64"
Dust Pan Handle Length
37 in
Overall Broom Length
41 1/2 in
Block Width
7 1/8 in
Bristle Length
3 1/2 in
Block Depth
47 1/2 in
Dust Pan Width
7 1/8 in
Description
Lobby Broom and Dust Pan, Tool Type Angle Broom, Broom Handle Length 37 in, Bristle Material Polyester, Bristle Color Black, Dust Pan Handle Length 37 in, Dust Pan Width 7 1/8 in, Dust Pan Color Black, Includes Dust Pan Lid Yes, Block Material Plastic, Block Depth 47 1/2 in, Block Width 7 1/8 in, Broom Type Angle Broom, FDA Compliant Yes, Color Coding System Yes, Broom Handle Material Aluminum, Bristle Length 3 1/2 in, Broom Handle Color Silver, Overall Broom Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.