Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 in Sweep Face Angle Broom, Orange, 36" L Handle

  • Mfr # 62507

  • Zoro # G7772217


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
14 1/2 in
Dust Pan Color
Orange
Dust Pan Lid Options
Dust Pan With Lid
Trim Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62507
Zoro #
G7772217
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Dust Pan Width
14 1/2 in
Trim Length
3 1/2 in
Handle Length
36"
Overall Width
7-9/64"
Broom Handle Length
37 in
Overall Broom Length
41 1/2 in
Dust Pan Handle Length
37 in
Block Width
7 1/8 in
Block Depth
47 1/2 in
Bristle Length
3 1/2 in
Dust Pan Width
7 1/8 in

Details

Item
Angle Broom
Basic Dust Pan Material
Plastic
Dust Pan Color
Orange
Dust Pan Lid Options
Dust Pan With Lid
Broom Connection Type
Threaded
Broom Handle Color
Silver
Bristle Color
Orange
Broom Handle Material
Aluminum
Broom Style
Angle Broom
Color
Orange
Specific Bristle Material
Polyester
Basic Bristle Material
Polypropylene
Block Material
Plastic
Features
FDA Compliant, Upright
Material
polypropylene
Bristle Material
Polypropylene
Sweep Face
11 in
Specific Dust Pan Material
Polypropylene
Broom Block Material
Plastic
Handle Color
Silver
Broom Type
Angle Broom
Dust Pan Material
Polypropylene
Block Color
Orange
Tool Type
Angle Broom
Connection Thread Type
Standard
Handle Connection Type
Threaded
Includes Dust Pan Lid
Yes

Description

Lobby Broom and Dust Pan, Tool Type Angle Broom, Broom Handle Length 37 in, Bristle Material Polyester, Bristle Color Orange, Dust Pan Handle Length 37 in, Dust Pan Width 7 1/8 in, Dust Pan Color Orange, Includes Dust Pan Lid Yes, Block Material Plastic, Block Depth 47 1/2 in, Block Width 7 1/8 in, Broom Type Angle Broom, FDA Compliant Yes, Color Coding System Yes, Broom Handle Material Aluminum, Bristle Length 3 1/2 in, Broom Handle Color Silver, Overall Broom Length 41 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.