Long Handled Dust Pan, Orange
Mfr # 62517
Zoro # G7455172
product price: $73.59
/eaKey Features
Overall Dust Pan Width
14 1/2 in
Overall Width
14 in
Handle Length
37 in
Dust Pan Handle Length
36 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62517
Zoro #
G7455172
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Dust Pan Width
14 1/2 in
Overall Width
14 in
Handle Length
37 in
Dust Pan Handle Length
36 in
Overall Depth
7 in
Details
Item
Long Handled Dust Pan
Color
Orange
Material
Polypropylene
Tool Type
Dust Pan
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 37 in, Overall Width 14 in, Overall Depth 7 in, Color Orange, Color Coding System Yes, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.