Zoro Homepage

Long Handled Dust Pan, Yellow

  • Mfr # 62516

  • Zoro # G7456974


product price: $72.79
/ea

Key Features

Overall Dust Pan Width
14 1/2 in
Material
Polypropylene
Overall Width
14 in
Dust Pan Handle Length
36 in
Handle Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62516
Zoro #
G7456974
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Dust Pan Width
14 1/2 in
Overall Width
14 in
Dust Pan Handle Length
36 in
Handle Length
37 in
Overall Depth
7 in

Details

Item
Long Handled Dust Pan
Material
Polypropylene
Color
Yellow
Tool Type
Dust Pan

Description

Long Handled Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 37 in, Overall Width 14 in, Overall Depth 7 in, Color Yellow, Color Coding System Yes, Dust Pan Type Long Handled/Lobby

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.