Zoro Homepage

Long Mixing Paddle, Without Holes, Purple

  • Mfr # 67778

  • Zoro # G4855781


product price: $59.29
/ea

Key Features

Type
Without Holes
Metal Detectable
No
Design
1-piece
Meets/Exceeds
FDA Requirements
Blade Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67778
Zoro #
G4855781
UPC #
-
Country of Origin
United States

Dimensions

Blade Width (In.)
6 in
Blade Length (In.)
9 in
Overall Length (In.)
52 in
Overall Length
52 in
Blade Width
6 in
Blade Length
9 in

Description

This Remco 67778 Long Mixing Paddle is the perfect tool for mixing chemicals. It will give you the leverage you need to mix even thick solutions. The paddle has a tapered blade that allows you to scrape down surfaces easily. The T-handle makes it easy to hold onto this stirring paddle while mixing liquids in large containers. This 52 in. long mixing paddle features a polypropylene construction and can withstand temperatures of -22 degrees F to 176 degrees F. The Remco Long Mixing Paddle is the ideal tool for mixing chemicals and other liquids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.