Zoro Homepage

Mega Hand Scoop, Poly, 128 Oz, Blue

  • Mfr # 65503

  • Zoro # G0155321


product price: $12.45
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
11 in
Features
Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65503
Zoro #
G0155321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Handle Length
5 1/8 in
Overall Width
8 23/32 in
Overall Height
7 5/16 in

Details

Item
Mega Scoop Dipper
Color
Blue
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable
Meets/Exceeds
FDA Compliant
Working Temp.
-22 Degrees to 176 Degrees F
Design
1-piece
Capacity
128 oz
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-22 Degrees F
Maximum Temperature
176 Degrees F
NSF Certified
No
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Handle Reinforcement
Non-Reinforced

Description

Mega Scoop Dipper, Capacity 128 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/8 in, Features Chemical Resistant, Color Coded, Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Mega Scoop, Design 1 Piece, Material Polypropylene, Overall Height 6 3/4 in, Overall Length 11 in, Overall Width 8 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.