Mega Hand Scoop, Poly, 128 Oz, Orange
Mfr # 65507
Zoro # G8597863
product price: $12.45
/eaKey Features
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
11 in
Features
Chemical Resistant, Color-Coded, Sterilizable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65507
Zoro #
G8597863
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11 in
Handle Length
5 1/8 in
Overall Width
8 23/32 in
Overall Height
7 5/16 in
Details
Item
Mega Scoop Dipper
Color
Orange
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
Chemical Resistant, Color-Coded, Sterilizable
Meets/Exceeds
FDA Compliant
Capacity
128 oz
Working Temp.
-22 Degrees to 176 Degrees F
Design
1-piece
Autoclavable
Yes
Handle Reinforcement
Non-Reinforced
Maximum Autoclave Temperature
250 Degrees F
Halal/Kosher
Halal, Kosher
NSF Certified
No
Maximum Temperature
176 Degrees F
Minimum Temperature
-22 Degrees F
Description
Mega Scoop Dipper, Capacity 128 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/8 in, Features Chemical Resistant, Color Coded, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Mega Scoop, Design 1 Piece, Material Polypropylene, Overall Height 6 3/4 in, Overall Length 11 in, Overall Width 8 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.