Zoro Homepage

Mega Hand Scoop, Poly, 128 Oz, Red

  • Mfr # 65504

  • Zoro # G0155337


product price: $12.45
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
11 in
Features
Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65504
Zoro #
G0155337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Height
7 5/16 in
Handle Length
5 1/8 in
Overall Width
8 23/32 in

Details

Item
Mega Scoop Dipper
Color
Red
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable
Meets/Exceeds
FDA Compliant
Capacity
128 oz
Design
1-piece
Working Temp.
-22 Degrees to 176 Degrees F
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
No
Maximum Temperature
176 Degrees F
Handle Reinforcement
Non-Reinforced
Autoclavable
Yes
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher

Description

This Remco Mega Hand Scoop is a durable tool you can rely on for all your scooping needs. It has an overall width of 8 23/32 in. and an overall length of 11 in. The red, polypropylene mega scoop dipper has a capacity of 128 oz. This non-sparking, chemical resistant scoop is designed to resist working temperatures from -22 degrees to 176 degrees F. It also features a 1 piece design with a 5 1/8 in. handle length. The Remco Hand & Bowl Scoop is the versatile tool that will make your work much easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.