Zoro Homepage

Mega Hand Scoop, Poly, 128 Oz, White

  • Mfr # 65505

  • Zoro # G0155346


product price: $12.45
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
11 in
Features
Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65505
Zoro #
G0155346
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Handle Length
5 1/8 in
Overall Width
8 23/32 in
Overall Height
7 5/16 in

Details

Item
Mega Scoop Dipper
Color
White
Metal Detectable
No
Material
polypropylene
Type
Non-sparking, Chemical Resistant
Features
Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable
Meets/Exceeds
FDA Compliant
Capacity
128 oz
Working Temp.
-22 Degrees to 176 Degrees F
Design
1-piece
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
NSF Certified
No
Minimum Temperature
-22 Degrees F
Handle Reinforcement
Non-Reinforced
Maximum Autoclave Temperature
250 Degrees F
Maximum Temperature
176 Degrees F

Description

This Remco Mega Scoop Dipper is a must-have for any business that works with liquids. It has a wide opening and an easy-to-grip handle, making it ideal for transporting and mixing materials. The 128 oz capacity means you can transport large quantities of liquid in this scoop dipper. With its 8 23/32 in. width and 11 in. length, the dipper will fit into most containers without spilling or splashing. The polypropylene material is chemical resistant, non-sparking, and safe to use at temperatures ranging from -22 degrees Fahrenheit to 176 degrees Fahrenheit. You'll be impressed by how well the Remco Mega Scoop Dipper handles all your liquid needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.