Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega Scoop, 9Wx11L, Yellow

  • Mfr # 65526

  • Zoro # G3787454


product price: $18.19
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Chemical Resistant
Overall Length
11 in
Features
Adapter For The Extension Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65526
Zoro #
G3787454
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
8 23/32 in
Overall Height
7 5/16 in
Handle Length
5 1/8 in

Details

Item
Mega Scoop
Color
Yellow
Metal Detectable
No
Material
polypropylene
Type
Chemical Resistant
Features
Adapter For The Extension Handles
Meets/Exceeds
FDA Compliant
Capacity
128 oz
Design
2-piece
Working Temp.
-22 Degrees to 176 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes
NSF Certified
No
Handle Reinforcement
Non-Reinforced
Halal/Kosher
Halal, Kosher
Maximum Temperature
176 Degrees F
Minimum Temperature
-22 Degrees F

Description

Mega Scoop, Capacity 128 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/8 in, Features Adapter for Extension Handles, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Mega Scoop, Design 2 Piece, Material Polypropylene; Stainless Steel, Overall Height 7 1/4 in, Overall Length 11 in, Overall Width 8 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.