Mini Bench Scraper, 5-1/2 x 3-1/2 in, Blue
Mfr # 69593
Zoro # G4817635
product price: $3.99
/eaKey Features
Overall Length
3 3/8 in
Blade Width
5 1/4 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
3 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69593
Zoro #
G4817635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 3/8 in
Blade Width
5 1/4 in
Blade Length
3 3/8 in
Overall Height
3 3/8 in
Details
Item
Bench Scraper
Color
Blue
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Hang Hole
Working Temp.
-22 Degrees to 176 Degrees F
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Metal Detectable
No
Scraper Design
1-Piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Bench Scraper
Halal/Kosher
Halal, Kosher
Maximum Autoclave Temperature
250 Degrees F
Maximum Dishwasher Temperature
199 Degrees F
Perforation
Solid
Maximum Temperature
176 Degrees F
Autoclavable
Yes
Minimum Temperature
-22 Degrees F
Handle Included
No
NSF Certified
No
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 176 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Metal Detectable No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.