Mini Bench Scraper, Polypropylene, Purple
Mfr # 69598
Zoro # G3314565
product price: $4.49
/eaKey Features
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Scraper Design
1-Piece
Blade Length
3 3/8 in
Features
Hang Hole
Overall Length
3 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69598
Zoro #
G3314565
UPC #
-
Country of Origin
United States
Dimensions
Blade Length
3 3/8 in
Overall Length
3 3/8 in
Blade Width
5 1/4 in
Details
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Scraper Design
1-Piece
Color
Purple
Features
Hang Hole
Blade Material
Polypropylene
Working Temp.
-22 Degrees to 176 Degrees F
Handle Material
Polypropylene
Item
Bench Scraper
Metal Detectable
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Bench Scraper
Perforation
Solid
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Handle Included
No
Maximum Dishwasher Temperature
199 Degrees F
Minimum Temperature
-22 Degrees F
Autoclavable
Yes
Maximum Temperature
176 Degrees F
Halal/Kosher
Halal, Kosher
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 176 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Metal Detectable No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.