Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Hand Scoop, 10.4 in L, Lime

  • Mfr # 630077

  • Zoro # G3924549


product price: $5.99
/ea

Key Features

Color
Lime Green
Metal Detectable
No
Material
Polypropylene
Type
Non-Sparking, Chemical Resistant
Overall Length
10 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630077
Zoro #
G3924549
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 2/5 in
Overall Height
2 in
Handle Length
3 in
Overall Width
3 1/5 in

Details

Item
Mini Hand Scoop
Color
Lime Green
Metal Detectable
No
Material
Polypropylene
Type
Non-Sparking, Chemical Resistant
Features
Autoclavable
Meets/Exceeds
FDA Compliant
Design
1-Piece
Capacity
16 oz
Working Temp.
-22 Degrees to 176 Degrees F
Minimum Temperature
-22 Degrees F
Handle Reinforcement
Non-Reinforced
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
NSF Certified
No
Maximum Temperature
183 Degrees F

Description

If you are looking for a high-quality mini hand scoop, the Remco 630077 is the one to choose. It is ideal for use in laboratories and chemical processing facilities. The mini hand scoop has an overall length of 10 2/5 in., width of 3 1/5 in., and height of 2 in. It is made from polypropylene that is non-sparking and chemical resistant. This mini hand scoop can be autoclaved at temperatures between -22 degrees F to 176 degrees F. With a 16 oz capacity, this tool features a lime green color that makes it easy to spot on your work surface. For reliable performance, the Remco Mini Hand Scoop will get the job done right every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.